

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SGL CARBON |
Series | SIGRAFLEX® |
Type | HOCHDRUCK |
Number of inserts | 1 |
Thickness | 1 mm |
Length | 1500 mm |
Width | 1500 mm |
Density | 1.1 g/cm³ |
Insert thickness | 0.05 mm |
Graphite purity | ≥99.85 % |
Ash content % | ≤0.15 % |
Insert material | RVS 316 L (1.4404) |
Insert type | Foil |
Temperature range | from -200 to 450 °C |
Max. pressure | 200 bar |
Weight loss %/hour at 670 C | ≤3 % |
Sulfur content PPM | <300 |
Anti-stick | Yes |
€695.00/ pieceexcl. VAT
€840.95incl. VAT
10 In stock - Estimated delivery date 10/11/2026