SGL CARBON

SGL CARBON Graphite sealing sheet SIGRAFLEX® HOCHDRUCK 1000x1000x4

  • ERIKS:10016697
Image 1
Save to list

€897.00/ pieceexcl. VAT

€1,085.37incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SGL CARBON
Series
SIGRAFLEX®
Type
HOCHDRUCK
Number of inserts
7
Thickness
4 mm
Length
1000 mm
Width
1000 mm
Density
1.1 g/cm³
Insert thickness
0.05 mm
Graphite purity
≥99.85 %
Ash content %
≤0.15 %
Insert material
RVS 316 L (1.4404)
Insert type
Foil
Temperature range
from -200 to 450 °C
Max. pressure
200 bar
Weight loss %/hour at 670 C
≤3 %
Sulfur content PPM
<300
Anti-stick
Yes