SGL CARBON

SGL CARBON Graphite sealing sheet SIGRAFLEX® ECONOMY 1000x1000x0.75

  • ERIKS:10016684
Image 1
Save to list

€109.00/ pieceexcl. VAT

€131.89incl. VAT

23 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SGL CARBON
Series
SIGRAFLEX®
Type
ECONOMY
Number of inserts
1
Thickness
0.75 mm
Length
1000 mm
Width
1000 mm
Density
1 g/cm³
Insert thickness
0.05 mm
Graphite purity
≥98 %
Ash content %
≤2 %
Insert material
RVS 316 L (1.4404)
Insert type
Foil
Temperature range
from -200 to 450 °C
Max. pressure
130 bar
Weight loss %/hour at 670 C
≤4 %
Sulfur content PPM
<300
Anti-stick
No