

€95.60/ pieceexcl. VAT
€115.68incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SGL CARBON |
Series | SIGRAFLEX® |
Type | BASIS-C |
Thickness | 0.5 mm |
Length | 1000 mm |
Width | 1000 mm |
Graphite purity | ≥98 % |
Ash content % | ≤2 % |
Temperature range | from -200 to 450 °C |
Weight loss %/hour at 670 C | ≤4 % |
Sulfur content PPM | <300 |
Anti-stick | No |