SGL CARBON

SGL CARBON Graphite flange gasket SIGRAFLEX® UNIVERSAL PN10 DN350 2mm EN 1514-1 IBC Raised face

  • ERIKS:14485848
Image 1
Save to list

€33.70/ pieceexcl. VAT

€40.78incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SGL CARBON
Series
SIGRAFLEX®
Type
UNIVERSAL
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN350
Flange pressure stage
PN10
Outer Diameter
438 mm
Inner Diameter
356 mm
Thickness
2 mm
Density
1 g/cm³
Insert thickness
0.1 mm
Flange standard
EN 1092-1 RF
Graphite purity
≥98 %
Insert material
RVS 316 L (1.4404)
Insert type
Tanged
Anti-stick
Yes
Temperature range
from -200 to 450 °C
Max. pressure
100 bar
Ash content %
≤ 2 %
Weight loss %/hour at 670 C
<4 %
Sulfur content PPM
<300