

€27.40/ pieceexcl. VAT
€33.15incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SGL CARBON |
Series | SIGRAFLEX® |
Type | HOCHDRUCK |
Norm | EN 1514-1 IBC |
Number of inserts | 2 |
Nominal diameter | DN250 |
Flange pressure stage | PN10 |
Outer Diameter | 328 mm |
Inner Diameter | 273 mm |
Thickness | 1.5 mm |
Density | 1.1 g/cm³ |
Insert thickness | 0.05 mm |
Flange standard | EN 1092-1 RF |
Graphite purity | ≥99.85 % |
Insert material | RVS 316 L (1.4404) |
Insert type | Foil |
Anti-stick | Yes |
Temperature range | from -200 to 450 °C |
Max. pressure | 200 bar |
Ash content % | ≤0.15 % |
Weight loss %/hour at 670 C | <3 % |
Sulfur content PPM | <300 |
€908.50/ pieceexcl. VAT
€1,099.29incl. VAT
16.795 In stock - Estimated delivery date 13/11/2026