SGL CARBON

SGL CARBON Graphite flange gasket SIGRAFLEX® HOCHDRUCK PN10/40 DN32 1.5mm EN 1514-1 IBC Raised face

  • ERIKS:11084918
Image 1
Save to list

€2.85/ pieceexcl. VAT

€3.45incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SGL CARBON
Series
SIGRAFLEX®
Type
HOCHDRUCK
Norm
EN 1514-1 IBC
Number of inserts
2
Nominal diameter
DN32
Flange pressure stage
PN10/40
Outer Diameter
82 mm
Inner Diameter
43 mm
Thickness
1.5 mm
Density
1.1 g/cm³
Insert thickness
0.05 mm
Flange standard
EN 1092-1 RF
Graphite purity
≥99.85 %
Insert material
RVS 316 L (1.4404)
Insert type
Foil
Anti-stick
Yes
Temperature range
from -200 to 450 °C
Max. pressure
200 bar
Ash content %
≤0.15 %
Weight loss %/hour at 670 C
<3 %
Sulfur content PPM
<300
Related products

€908.50/ pieceexcl. VAT

€1,099.29incl. VAT

16.795 In stock - Estimated delivery date 13/11/2026