

€30.00/ pieceexcl. VAT
€36.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SGL CARBON |
Series | SIGRAFLEX® |
Type | HOCHDRUCK |
Norm | ASME B16.21 |
Number of inserts | 3 |
Nominal diameter | 6" |
Flange pressure stage | 600lbs |
Outer Diameter | 267 mm |
Inner Diameter | 168 mm |
Thickness | 2 mm |
Density | 1.1 g/cm³ |
Insert thickness | 0.05 mm |
Flange standard | ASME B16.5 RF |
Graphite purity | ≥99.85 % |
Insert material | RVS 316 L (1.4404) |
Insert type | Foil |
Anti-stick | Yes |
Temperature range | from -200 to 450 °C |
Max. pressure | 200 bar |
Ash content % | ≤0.15 % |
Weight loss %/hour at 670 C | <3 % |
Sulfur content PPM | <300 |
€1,212.00/ pieceexcl. VAT
€1,466.52incl. VAT
15 In stock - Estimated delivery date 12/11/2026