SGL CARBON

SGL CARBON Graphite flange gasket SIGRAFLEX® HOCHDRUCK 150lbs 20" 3mm ASME B16.21 Raised face

  • ERIKS:11915211
Image 1
Save to list

€169.00/ pieceexcl. VAT

€204.49incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SGL CARBON
Series
SIGRAFLEX®
Type
HOCHDRUCK
Norm
ASME B16.21
Number of inserts
5
Nominal diameter
20"
Flange pressure stage
150lbs
Outer Diameter
606 mm
Inner Diameter
508 mm
Thickness
3 mm
Density
1.1 g/cm³
Insert thickness
0.05 mm
Flange standard
ASME B16.5 RF
Graphite purity
≥99.85 %
Insert material
RVS 316 L (1.4404)
Insert type
Foil
Anti-stick
Yes
Temperature range
from -200 to 450 °C
Max. pressure
200 bar
Ash content %
≤0.15 %
Weight loss %/hour at 670 C
<3 %
Sulfur content PPM
<300
Related products

€1,816.00/ pieceexcl. VAT

€2,197.36incl. VAT

7.209 In stock - Estimated delivery date 13/11/2026