SGL CARBON

SGL CARBON Graphite flange gasket SIGRAFLEX® ANTISTICK 150lbs 3" 1.6mm ASME B16.21 Raised face

  • ERIKS:10001065
Image 1
Save to list

€3.59/ pieceexcl. VAT

€4.34incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SGL CARBON
Series
SIGRAFLEX®
Type
ANTISTICK
Norm
ASME B16.21
Number of inserts
1
Nominal diameter
3"
Flange pressure stage
150lbs
Outer Diameter
137 mm
Inner Diameter
89 mm
Thickness
1.6 mm
Density
1.3 g/cm³
Insert thickness
0.1 mm
Flange standard
ASME B16.5 RF
Graphite purity
>98 %
Insert material
RVS 316 L (1.4404)
Insert type
Tanged
Anti-stick
Yes
Temperature range
from -200 to 450 °C
Max. pressure
100 bar
Ash content %
<2 %
Weight loss %/hour at 670 C
<4 %
Sulfur content PPM
<300