SGL CARBON

SGL CARBON Flange Gasket waveline SIGRAFLEX® HD (hochdruck) PN10/40 DN65 2mm - EN1514-1 IBC (DIN) - (77x127x2)

  • ERIKS:10001239
Image 1
Save to list

€11.50/ pieceexcl. VAT

€13.92incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SGL CARBON
Series
SIGRAFLEX®
Norm
EN 1514-1 IBC
Nominal diameter
DN65
Flange pressure stage
PN10/40
Outer Diameter
127 mm
Inner Diameter
77 mm
Thickness
2 mm