SGL CARBON

SGL CARBON Flange Gasket waveline SIGRAFLEX® HD (hochdruck) PN10/16 DN100 2mm - EN1514-1 IBC (DIN) - (115x162x2)

  • ERIKS:10001229
Image 1
Save to list

€18.90/ pieceexcl. VAT

€22.87incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SGL CARBON
Series
SIGRAFLEX®
Norm
EN 1514-1 IBC
Nominal diameter
DN100
Flange pressure stage
PN10/16
Outer Diameter
162 mm
Inner Diameter
115 mm
Thickness
2 mm