

€0.36/ pieceexcl. VAT
€0.44incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERTO |
Series | SO 40003 |
With collar | Yes |
Material | Brass |
Outer pipe diameter | 12 mm |
Inner Diameter | 10 mm |