SERTO

SERTO Support bush With collar Series: SO 40003 Brass 10mmx8mm

  • ERIKS:23302464
  • Manufacturer:7613288017290
Image 1
Save to list

€0.22/ pieceexcl. VAT

€0.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERTO
Series
SO 40003
With collar
Yes
Material
Brass
Outer pipe diameter
10 mm
Inner Diameter
8 mm