

€0.14/ pieceexcl. VAT
€0.17incl. VAT
Sold per: 100Min. order: 100
190 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERTO |
Series | SO 40003 |
With collar | No |
Material | Brass |
Outer pipe diameter | 8 mm |
Inner Diameter | 6 mm |