

€0.43/ pieceexcl. VAT
€0.52incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERTO |
Series | SO 40003 |
With collar | No |
Material | Brass |
Outer pipe diameter | 12 mm |
Inner Diameter | 9 mm |