SERTO

SERTO Support bush Series: SO 40003 Brass 10mmx7mm

  • ERIKS:23302463
Image 1
Save to list

€0.33/ pieceexcl. VAT

€0.40incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERTO
Series
SO 40003
With collar
No
Material
Brass
Outer pipe diameter
10 mm
Inner Diameter
7 mm