

€2.70/ pieceexcl. VAT
€3.27incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERTO |
Series | SO 40511 |
Material | Brass |
Material class | CW617N |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/2 |
Hose inside diameter | 8 mm |