SERTO

SERTO Serto so-50503-6-4

  • ERIKS:23302609
Image 1
Save to list

€16.02/ pieceexcl. VAT

€19.38incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERTO
Series
SO 50503
Material
Stainless steel
Material class
1.4571
Shape
Straight
Hose inside diameter
4 mm