

€24.36/ pieceexcl. VAT
€29.48incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERTO |
Series | AD HSP 50 |
Material | Stainless steel |
Material class | 1.4571 |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/2 |