

€2.82/ pieceexcl. VAT
€3.41incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERTO |
Series | AD HC 40 |
Material | Brass |
Material class | CW617N |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |