
€126.43/ pieceexcl. VAT
€152.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERAX |
Series | SERAX |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 180 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 4830 |
Outer Diameter | 184 mm |
Material | Cast iron |
Groove Width | 9.7 mm |