
€1,854.70/ pieceexcl. VAT
€2,244.19incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERAX |
Series | SERAX |
Type | C/SPC/QXPC |
Pitch circle diameter | 530 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 10095 |
Outer Diameter | 540 mm |
Material | Cast iron |
Groove Width | 22 mm |