
€1,292.74/ pieceexcl. VAT
€1,564.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERAX |
Series | SERAX |
Type | C/SPC/QXPC |
Pitch circle diameter | 400 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 9085 |
Outer Diameter | 410 mm |
Material | Cast iron |
Groove Width | 22 mm |