
€654.64/ pieceexcl. VAT
€792.11incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERAX |
Series | SERAX |
Type | C/SPC/QXPC |
Pitch circle diameter | 265 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 8070 |
Outer Diameter | 275 mm |
Material | Cast iron |
Groove Width | 22 mm |