
€2,005.11/ pieceexcl. VAT
€2,426.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERAX |
Series | SERAX |
Type | B/SPB/QXPB |
Pitch circle diameter | 224 mm |
Number of grooves | 10 |
Bore type | Tapered bore |
Taper Lock | 9085 |
Outer Diameter | 231 mm |
Material | Cast iron |
Groove Width | 16.1 mm |