
€174.43/ pieceexcl. VAT
€211.06incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERAX |
Series | SERAX |
Type | B/SPB/QXPB |
Pitch circle diameter | 140 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 5040 |
Outer Diameter | 147 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 125 mm |