
€70.23/ pieceexcl. VAT
€84.98incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SERAX |
Series | SERAX |
Type | A/SPA/QXPA |
Pitch circle diameter | 112 mm |
Number of grooves | 1 |
Bore type | Tapered bore |
Taper Lock | 3825 |
Outer Diameter | 118 mm |
Material | Cast iron |
Groove Width | 12.7 mm |