SERAX

SERAX Serax Bush 9560X85

  • ERIKS:23816076
Image 1
Save to list

€190.12/ pieceexcl. VAT

€230.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
9560
Bore diameter
85 mm
Material
Cast iron
Length
80 mm