SERAX

SERAX Serax Bush 9085X55

  • ERIKS:23816059
Image 1
Save to list

€230.30/ pieceexcl. VAT

€278.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
9085
Bore diameter
55 mm
Material
Cast iron
Length
105 mm