SERAX

SERAX Serax Bush 8070X48

  • ERIKS:23816049
Image 1
Save to list

€188.63/ pieceexcl. VAT

€228.24incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
8070
Bore diameter
48 mm
Material
Cast iron
Length
88 mm