SERAX

SERAX Serax Bush 7540X65

  • ERIKS:23816041
Image 1
Save to list

€121.40/ pieceexcl. VAT

€146.89incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
7540
Bore diameter
65 mm
Material
Cast iron
Length
59 mm