SERAX

SERAX Serax Bush 7060X40

  • ERIKS:23816020
Image 1
Save to list

€144.28/ pieceexcl. VAT

€174.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
7060
Bore diameter
40 mm
Material
Cast iron
Length
79 mm