SERAX

SERAX Serax Bush 6543X42

  • ERIKS:23816008
Image 1
Save to list

€97.88/ pieceexcl. VAT

€118.43incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
6543
Bore diameter
42 mm
Material
Cast iron
Length
58 mm