SERAX

SERAX Serax Bush 6543X38

  • ERIKS:23816006
Image 1
Save to list

€97.87/ pieceexcl. VAT

€118.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
6543
Bore diameter
38 mm
Material
Cast iron
Length
58 mm