SERAX

SERAX Serax Bush 6045X38

  • ERIKS:23815991
Image 1
Save to list

€88.64/ pieceexcl. VAT

€107.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
6045
Bore diameter
38 mm
Material
Cast iron
Length
63 mm