SERAX

SERAX Serax Bush 6035X55

  • ERIKS:23815977
Image 1
Save to list

€77.44/ pieceexcl. VAT

€93.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
6035
Bore diameter
55 mm
Material
Cast iron
Length
53 mm