SERAX

SERAX Serax Bush 5040X38

  • ERIKS:12044534
Image 1
Save to list

€75.32/ pieceexcl. VAT

€91.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
5040
Bore diameter
38 mm
Material
Cast iron
Length
58 mm