SERAX

SERAX Serax Bush 4830X35

  • ERIKS:23815932
Image 1
Save to list

€51.25/ pieceexcl. VAT

€62.01incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
4830
Bore diameter
35 mm
Material
Cast iron
Length
45 mm