SERAX

SERAX Serax Bush 3825X28

  • ERIKS:23815894
Image 1
Save to list

€43.32/ pieceexcl. VAT

€52.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
3825
Bore diameter
28 mm
Material
Cast iron
Length
37 mm