SERAX

SERAX Serax Bush 3030X24

  • ERIKS:23815876
Image 1
Save to list

€48.91/ pieceexcl. VAT

€59.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
3030
Bore diameter
24 mm
Material
Cast iron
Length
45 mm