SERAX

SERAX Serax Bush 2016X19

  • ERIKS:23815847
Image 1
Save to list

€32.11/ pieceexcl. VAT

€38.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
2016
Bore diameter
19 mm
Material
Cast iron
Length
27 mm