SERAX

SERAX Serax Bush 130120X110

  • ERIKS:23815822
Image 1
Save to list

€602.92/ pieceexcl. VAT

€729.53incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
130120
Bore diameter
110 mm
Material
Cast iron
Length
145 mm