SERAX

SERAX Serax Bush 115105X115

  • ERIKS:23815810
Image 1
Save to list

€444.94/ pieceexcl. VAT

€538.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
115105
Bore diameter
115 mm
Material
Cast iron
Length
130 mm