SERAX

SERAX Serax Bush 10095X75

  • ERIKS:23815792
Image 1
Save to list

€323.44/ pieceexcl. VAT

€391.36incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SERAX
Series
Serax
Type
10095
Bore diameter
75 mm
Material
Cast iron
Length
119 mm