SECO

SECO Seco hk450-025

  • ERIKS:23741617
Image 1
Save to list

€284.21/ pieceexcl. VAT

€343.89incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
10 mm
Shaft Diameter
12 mm
Total length
75 mm
Head diameter
2.5 mm