SECO

SECO Seco hk200-045-mega

  • ERIKS:23741611
Image 1
Save to list

€272.57/ pieceexcl. VAT

€329.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
15 mm
Shaft Diameter
16 mm
Total length
90 mm
Head diameter
4.5 mm