SECO

SECO Seco hk200-045

  • ERIKS:23741609
Image 1
Save to list

€254.14/ pieceexcl. VAT

€307.51incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
15 mm
Shaft Diameter
16 mm
Total length
90 mm
Head diameter
4.5 mm