SECO

SECO Seco hk150-080

  • ERIKS:23741602
Image 1
Save to list

€291.97/ pieceexcl. VAT

€353.28incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
20 mm
Shaft Diameter
20 mm
Total length
80 mm
Head diameter
8 mm