SECO

SECO Seco hk150-0652-mega

  • ERIKS:23741606
Image 1
Save to list

€320.10/ pieceexcl. VAT

€387.32incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
25 mm
Shaft Diameter
20 mm
Total length
90 mm
Head diameter
6.5 mm